DESCRIPTION

  • Face: 4"
  • Gpm: 2.0
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 4

Grohe New Tempesta Hand Shower

G26046

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
New Tempesta
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Height
6-1/16 in
IAPMO Listed
No
Installation Type
Dual Mount
NSF Certified
No
Showerhead Function
Dual
Spray Type
GROHE Rain O2, Rain
Trim Only
No
WaterSense Labeled
No

Starting at
$30.62
EACH
  • QUANTITY