Slidebar Hand Shower Holder in Chrome with Matte Chrome

You last purchased this on
 
GROHE

Universal Slidebar Hand Shower Holder in Chrome with Matte Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Slidebar Hand Shower Holder in Chrome with Matte Chrome

  • Fast #
  • Part #G45650IP0
  • Item #1114407
  • Manufacturer Part #45650IP0
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome/Matte Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hand shower holder for 28 620
  • Requires Certification

Documents


Specifications

Application:
Residential, Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome/Matte Chrome
Hose Included:
No
IAPMO Listed -:
No
NSF Certified:
Yes
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No