DESCRIPTION

  • Exquisite handle connecting set

Grohe Handle Connection Set and Exquisit

G45186

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
$11.76
EACH
  • QUANTITY