DESCRIPTION

  • Atrio® handle connection set

Grohe Handle Connection Set

G45605

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
$14.28
EACH
  • QUANTITY