DESCRIPTION

  • ABS trim plate
  • For use with high-flow, multiple outlet custom shower applications
  • Gpm: 14
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Requires separate volume controls

Grohe GrohFlex™ High Flow Thermostatic Kit

G19839

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
GrohFlex™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
14 gpm at 45 psi
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Maximum Pressure
45 psi
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$317.14
EACH
  • QUANTITY

DOCUMENTS