DESCRIPTION

  • Easy to clean, smooth surface
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Twist free

Grohe Silverflex Hose

G27137

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Silverflex
Color Finish
Silver
Color Finish Category
Silver Tones
Faucet Connection
NSPM
Faucet Connection Size
1/2 in
Length
79 in
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$63.0
EACH
  • QUANTITY

DOCUMENTS