DESCRIPTION

  • Inlet Hose for 33 939

Grohe Inlet Hose For 33 939

G46413000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

Starting at
$66.36
EACH
  • QUANTITY