DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Non-positive shut off

Grohe Inline Showerhead Volume Control

G95866000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$34.44
EACH
  • QUANTITY

DOCUMENTS