DESCRIPTION

  • Built-in check valves
  • Flow rate of 7 gpm at 45 psi
  • GROHE TurboStat®
  • Meets ASSE standard 1016
  • Paraffin cartridge
  • Service stops
  • Shower valve only bottom outlet must be plugged
  • Temperature and volume control

Grohe Grohtherm® Internal Shower Thermostatic Rough-In Valve

G34126000

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Grohtherm®
Color Finish
Rough
End Connection 1
FNPT
Flow Rate
7 gpm
Installation Type
Wall Mount
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS