Joliet Pull-Out Spray in Super Steel

Part #G46886ND0  |  Item #5082497  |  Manufacturer Part #46886ND0

$202.40 EACH
(Pricing is for SuperSteel/Light Grey)

Color/Finish: SuperSteel/Light Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Joliet

Color Finish: SuperSteel/Light Grey

Color Finish Category: Stainless Steel

EPA Compliant: No

Faucet Part Type: Spray Head

GSA Approved: No

IAPMO Listed: No

Length: 2-9/25 in

NSF Certified: No

WaterSense Labeled: No

Width: 2-9/25 in