DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Inlet: 3/4"
  • Limited lifetime warranty
  • Spout reach: 6"
  • Wall-mount

Grohe Kensington® Wall-Mount Spout Polished Chrome

G13193000

Color Finish

StarLight® Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Kensington®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Flow Rate
13.2 gpm
Material
Cast Brass
Spout Reach
6 in
Spout Type
Non-Diverter
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.