3-Way Diverter Trim with Round Handle in Chrome Swarovski Crystal
Kensington® 3-Way Diverter Trim with Round Handle in Chrome Swarovski Crystal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Diverter Rough-In Valve (29 712)
- Kensington® round handle
- GROHE StarLight®
- 1 inlet, 2 outlets
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Kensington®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Valve Trim
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Diverter Valve