Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
Kensington Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 78-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Diverter Rough-In Valve (29 712)
- Kensington® lever handle
- GROHE StarLight®
- 1 inlet, 2 outlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 29 712
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Kensington
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Escutcheon Height:
- 3-15/16 in
- Escutcheon Width:
- 3-15/16 in
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No