Wall Mount Toilet Tissue Holder in StarLight Chrome
Kensington® Wall Mount Toilet Tissue Holder in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- German quality and precision engineering
- GROHE StarLight®
- 3/4 in. Inlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kensington®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Height:
- 3-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-11/16 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Spout Type:
- Tub
- Width:
- 2-3/4 in