6-1/2 in. Brass Handle in Polished Chrome
Kensington® 6-1/2 in. Brass Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Kensington®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Brass
- NSF Certified:
- Yes