Brass Handle in Brushed Nickel

You last purchased this on
 
GROHE

Kensington® Brass Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Kensington® Brass Handle in Brushed Nickel

  • Fast #
  • Part #G18086EN0
  • Item #3325697
  • Manufacturer Part #18086EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold in pairs
  • VP0 Set includes Swarovski® crystal accent for faucet lift rod or diverter.
  • GROHE StarLight®
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Kensington®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-5/16 in
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Round
Height:
4-1/8 in
IAPMO Listed -:
No
Length:
7-5/16 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Size:
7-5/16 in x 3-3/4 in
Width:
2-1/4 in