3-Hole Double-Handle Roman Tub Faucet Deckmount in Starlight Polished Chrome

You last purchased this on
 
GROHE

Kensington® 3-Hole Double-Handle Roman Tub Faucet Deckmount in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Kensington® 3-Hole Double-Handle Roman Tub Faucet Deckmount in Starlight Polished Chrome

  • Fast #
  • Part #G25074000
  • Item #3325770
  • Manufacturer Part #25074000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 9-1/8 in. Spout reach
  • GROHE SilkMove for a lifetime of smooth operation
  • Less handles – order (18 087), (18 086) or (18 086 vP0) (sold separately)
  • 1/2 in. valves
  • 3-1/2 in. Aerator height
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Kensington®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Depth:
10-11/16 in
Faucet Connection:
CC
Faucet Connection Size:
3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
13.2 gpm
Handle Type:
Less Handles
Height:
6-15/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
10-11/16 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Size:
10-11/16 in
Spout Height:
8-7/16 in
Spout Type:
Tub
Toilet Bowl Length:
10-11/16 in
Trim Only:
No
Tub Spout Reach:
9-1/8 in
WaterSense Labeled:
No