Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

You last purchased this on
 
GROHE

Kensington Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Kensington Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

  • Fast #
  • Part #G19265000
  • Item #3325729
  • Manufacturer Part #19265000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kensington® round handle temperature control
  • Requires separate volume control
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Brand Model Compatibility:
34 122 and 34 124 Rough-in Valves
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Kensington
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Escutcheon Height:
7-5/16 in
Escutcheon Width:
7-5/16 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No