Two Handle Widespread Bathroom Sink Faucet in StarLight Brushed Nickel
Kensington® Two Handle Widespread Bathroom Sink Faucet in StarLight Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6-7/16 in. Faucet height
- 5-5/16 in. Spout reach
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Less handles – order (18 087), (18 086) or (18 086 vP0) (sold separately)
- Stainless steel flex lines
- 1.5 gpm (waterSense)
- Solid brass body
- 4-1/8 in. Aerator height
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kensington®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-7/8 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Knob
- Height:
- 6-7/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/8 in
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Size:
- 6-7/8 in x 19-1/8 in
- Spout Height:
- 4-7/8 in
- Spout Reach:
- 5-5/16 in
- Spout Swivel:
- 90 °
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 19-1/8 in