Wall-Mount Spout With Diverter in Starlight Chrome
Kensington® Wall-Mount Spout With Diverter in Starlight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swarovski® Crystal inset
- Wall mount
- GROHE StarLight®
- 6" Spout reach
- Pull diverter activation
- 3 ?4" Inlet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kensington®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-1/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- FIPS
- End Connections:
- NPT x FIPS
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Spout Reach:
- 6 in
- Spout Type:
- Tub
- WaterSense Labeled:
- No