DESCRIPTION

  • Flexible connection hoses
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes filter head with flexible adjustment
  • Lever swing clearance: 2-5/8" center to backsplash
  • Main switching power supply: 110V
  • Separate handle for filtered drinking water
  • Separate inner waterways for filtered and non-filtered water
  • Single-hole installation
  • Swivel radius of 180°

Grohe Kitchen Faucet with Single Lever Handle

G31312

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Number of Handles
Single Handle
Spout Height
9-15/16 in
Spout Reach
8-7/8 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No

Starting at
$784.22
EACH
  • QUANTITY