DESCRIPTION

  • Adjustable flow rate limiter
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Features 360° maneuverable spring arm
  • Forward rotating lever to avoid backsplash interference
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single lever sink mixer
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Stainless steel braided hoses
  • Swivel area of 140° in docking station

Grohe Eurocube Kitchen Faucet with Single Lever Handle

G31401

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Eurocube
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-1/4 in
Spout Reach
9-3/16 in
Spout Swivel
140°
Spout Type
Swivel
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$705.72
EACH
  • QUANTITY