DESCRIPTION

  • Replacement 59" hose for kitchen pull-out faucet

Grohe Kitchen Pull Out Hose

G46092000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$79.8
EACH
  • QUANTITY