DESCRIPTION

  • Aerator height: 7-15/16"
  • Brass body
  • Dual spray with push button lock
  • Faucet height: 13-3/4"
  • Faucet reach: 7-5/16"
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single lever handle
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 360°

Grohe Concetto® Kitchen Sink Mixer with Single Lever Handle

G31479

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Concetto®
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Height
13-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-15/16 in
Spout Swivel
360°
Spout Type
Gooseneck, Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$273.97
EACH
  • QUANTITY