DESCRIPTION

Grohe Kitchen Spray and Hose

G27824

Color Finish

 

SPECIFICATIONS

Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Length
8 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY