Grohe Ultra Knob Handle G45477R00

DESCRIPTION

Grohe Ultra Knob Handle

G45477R00

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ultra
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Handle Type
Rope Ring

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS