Grohe

Ladylux™ 3-3/16 in. 16.90 oz Kitchen Soap Dispenser in SuperSteel Infinity

Part #G40553DC0  |  Manufacturer Part #40553DC0

Color/Finish: SuperSteel Infinity™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Brass head and flange
  • One-piece cartridge pump unit
  • Fillable from above
  • Capacity: 15 oz

Specifications

Capacity: 16.90 oz

Collection: Ladylux™

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

Height: 3-3/16 in

IAPMO Listed: No

Material: Brass

Spout Reach: 3 in