1.75 gpm Single Lever Handle Pull-Out Bar Faucet with Dual Spray in RealSteel
Ladylux™ Cafe 1.75 gpm Single Lever Handle Pull-Out Bar Faucet with Dual Spray in RealSteel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE RealSteel Stainless Steel Construction produced from solid, Grade 304 stainless steel
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- GROHE SilkMove for a lifetime of smooth operation
- Single lever handle
- 360 degree Swivel radius
- Dual spray with push button lock: switches from regular water flow to spray
- 7-5/16 in. Faucet reach
- 7-3/8 in. Aerator height
- Gpm: 1.75
- Forward rotating lever to prevent backsplash interference
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Ladylux™ Cafe
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- RealSteel®
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-1/4 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 13-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 7-5/16 in
- Spout Swivel:
- 360 °
- Spout Type:
- High Arc, Pull Out, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No