Hand Spray in Black

You last purchased this on
 
GROHE

Ladylux™ Hand Spray in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Ladylux™ Hand Spray in Black

  • Fast #
  • Part #G46050K00
  • Item #220902
  • Manufacturer Part #46050K00
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Ladylux pull-out kitchen faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Ladylux™
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
Faucet Part Type:
Spray Head
Flow Rate:
2.2 gpm
IAPMO Listed -:
No
NSF Certified:
Yes
WaterSense Labeled:
No