Lever in Brushed Stainless Steel
Ladylux™ Lever in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with kitchen faucet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Ladylux™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Faucet Part Type:
- Lever
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle