Hand Spray in Satin Nickel
Ladylux™ Plus Hand Spray in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SpeedClean®anti lime system
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- Single Lever Sink Mixer
- Built-In Grinder:
- No
- Collection:
- Ladylux™ Plus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Infinity™
- Depth:
- 5-15/16 in
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 5-15/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Size:
- 5-15/16 in x 2-3/16 in
- Width:
- 2-3/16 in