Grohe

Ladylux™ Single Handle Pull Down Sensor Kitchen Faucet in SuperSteel Infinity™

Part #G302051  |  Manufacturer Part #30205DC1

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Faucet height: 14-15/16"
  • Aerator height: 8"
  • Faucet reach: 8-5/16"
  • Swivel radius of 360°
  • Requires CR-P2 lithium 6V battery
  • Safety shut down circuit when battery is nearly empty
  • Automatic, 60 second safety shut-off function

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Battery Size: 6V

Battery Type: Lithium

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Ladylux™

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14-15/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Solenoid

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Sensor, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Power Source: Battery

Side Spray: No

Spout Height: 8 in

Spout Reach: 8-5/16 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No