3-3/16 in. 16.90 oz Kitchen Soap Dispenser in StarLight Chrome

You last purchased this on
 
GROHE

Zedra 3-3/16 in. 16.90 oz Kitchen Soap Dispenser in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Zedra 3-3/16 in. 16.90 oz Kitchen Soap Dispenser in StarLight Chrome

  • Fast #
  • Part #G40553000
  • Item #4321173
  • Manufacturer Part #40553000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass head and flange
  • One piece cartridge pump unit
  • GROHE StarLight®
  • 15oz. capacity
  • Fillable from above
  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Capacity:
16.90 oz
Collection:
Zedra
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
3-7/8 in
Height:
3-3/16 in
IAPMO Listed -:
No
Length:
3-7/8 in
MA Approved -:
No
Material:
Brass
NSF Certified:
Yes
Size:
3-7/8 in x 1-3/4 in
Spout Reach:
3 in
Width:
1-3/4 in