Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

You last purchased this on
 
GROHE

Ladylux™3 Plus Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Ladylux™3 Plus Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G33893DC0
  • Item #3794324
  • Manufacturer Part #33893DC0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE SilkMove for a lifetime of smooth operation
  • 360 degree Swivel radius
  • 11-7/8 in. Aerator height
  • 8-7/16 in. Faucet reach
  • 14-1/8 in. Faucet height
  • GROHE RealSteel Stainless Steel (SD0 only)
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Solid brass body (000, DC0)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Ladylux™3 Plus
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Depth:
8-1/16 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-1/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-out
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
6/16 in
Fitting Sizes:
6/16 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
14-2/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Out, Monoblock
Length:
8-1/16 in
MA Approved -:
Yes
Material:
Zinc
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Size:
8-1/16 in
Spout Height:
11-7/8 in
Spout Reach:
8-7/16 in
Spout Swivel:
360 °
Spout Type:
Swivel
Supply Lines Included:
No
Toilet Bowl Length:
8-1/16 in
Trim Only:
No
UL Listed:
No
Width:
5 in