Single Lever Handle Bar Faucet in StarLight Polished Chrome
Ladylux3 Pro Single Lever Handle Bar Faucet in StarLight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- GROHE SilkMove for a lifetime of smooth operation
- 360 degree Swivel radius
- 10-1/8 in. Aerator height
- 7-5/16 in. Faucet reach
- 14-9/16 in. Faucet height
- GROHE RealSteel Stainless Steel Construction
- Dual spray with push button lock
- Solid brass body (000, DC0)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Ladylux3 Pro
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 6-9/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-9/16 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 14-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 6-9/16 in
- MA Approved -:
- Yes
- Material:
- Zinc
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 6-9/16 in x 5 in
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 7-5/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Out, Swivel
- Toilet Bowl Length:
- 6-9/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in