Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™
Ladylux™3 Pro Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 140-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- GROHE SilkMove for a lifetime of smooth operation
- 360 degree Swivel radius
- 10-1/8 in. Aerator height
- 8-9/16 in. Faucet reach
- 16-9/16 in. Faucet height
- GROHE RealSteel Stainless Steel Construction
- Dual spray with push button lock
- Solid brass body (000, DC0)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Ladylux™3 Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity™
- Depth:
- 7-3/4 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-9/16 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 16-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Out, Monoblock
- Length:
- 7-3/4 in
- MA Approved -:
- Yes
- Material:
- Zinc
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Size:
- 7-3/4 in x 5 in
- Spout Height:
- 10-1/8 in
- Spout Reach:
- 8-9/16 in
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Toilet Bowl Length:
- 7-3/4 in
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 5 in