Single Handle Monoblock Pull Down Kitchen Faucet in RealSteel

You last purchased this on
 
GROHE

Ladylux™3 Pro Single Handle Monoblock Pull Down Kitchen Faucet in RealSteel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Ladylux™3 Pro Single Handle Monoblock Pull Down Kitchen Faucet in RealSteel

  • Fast #
  • Part #G32245SD0
  • Item #2968990
  • Manufacturer Part #32245SD0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: RealSteel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE RealSteel Stainless Steel Construction produced from solid, Grade 304 stainless steel
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE SilkMove for a lifetime of smooth operation
  • Single lever handle
  • 360 degree Swivel radius
  • Dual spray with push button lock: switches from regular water flow to spray
  • 8-9/16 in. Faucet reach
  • 8-13/16 in. Aerator height
  • Gpm: 1.75
  • Forward rotating lever to prevent backsplash interference
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Ladylux™3 Pro
Color Finish Category:
Stainless Steel
Color Finish Name:
RealSteel®
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
15-1/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Down, Monoblock
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-13/16 in
Spout Reach:
8-9/16 in
Spout Swivel:
360 °
Spout Type:
Swivel
Trim Only:
No