DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles

Grohe Arden™ Lavatory Faucet with Double Cross Handle

G18084

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Arden™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$55.74
EACH
  • QUANTITY

DOCUMENTS