DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles

Grohe Somerset™ Lever Handle Pair

G18172

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Cartridge Type
Thermostatic
Collection
Somerset™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
1/2 in
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Width
3-1/4 in

Starting at
$146.01
EACH
  • QUANTITY

DOCUMENTS