11-5/163 in. Set Screw in StarLight® Chrome
Universal 11-5/163 in. Set Screw in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The gate scrapper can clear abrasive and sticky material from the blade as the valve opens, minimizing wear to the packing.
- Seabury Lever Set Screw
Specifications
- ADA Compliant:
- No
- Application:
- Repair, Universal
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Faucet Part Type:
- Set Screw
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 11-5/16 in
- NSF Certified:
- No
- Width:
- 7-9/16 in