DESCRIPTION

  • Replacement trim kit for 29700/29733

Grohe Lever Set

G45064

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
NPT
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle

Starting at
$95.76
EACH
  • QUANTITY