DESCRIPTION

  • API 6D Approved
  • Adjustable packing
  • Anti-Static Design
  • Blow-out Proof Stem Design
  • Geneva Lower Flange for Roman Tub and Lavatory
  • RTFE Seats Standard.
  • Removable stop plate and locking device
  • Stainless Steel.
  • Standard Port.
  • Trim Standard.

Grohe Lower Flange

G45906000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY