DESCRIPTION

  • Male Grohclick coupling piece for interchangeability between multiple relexa plus hand showers

Grohe Relexa® Male Coupling

G28637

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Relexa®
Color Finish
Grey
Color Finish Category
Greys
Flow Rate
2.5 gpm
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS