DESCRIPTION

  • Length: 79"
  • Male by male connection
  • Replacement for roman tub fillers with hand shower
  • Starlight® chrome

Grohe Relexaflex® Metal Hand Shower Hose

G28146

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Relexaflex®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Length
79 in
Material
Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$75.6
EACH
  • QUANTITY