DESCRIPTION

  • Adjustable angle of hand shower
  • Adjustable height
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Euphoria® Cube Metal Swivel Hand Shower Holder

G27892

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Euphoria® Cube
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Height
24-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$124.82
EACH
  • QUANTITY