Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

You last purchased this on
 
GROHE

Minta Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Minta Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G32319DC3
  • Item #7864527
  • Manufacturer Part #32319DC3
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • GROHE StarLight®
  • 13 15 ?16" Faucet height
  • GROHE SilkMove®
  • Dual spray with toggle function: switches between regular water flow and spray without turning off the water
  • 360° Swivel radius
  • Single-lever sink mixer
  • 8 13 ?16" Faucet reach
  • 7 3 ?8" Aerator height
  • Rapid installation system;1.75gpm;CALGreen compliant; Compatible with GROHE Foot Control retro-fit set (30 310 000)
  • Flexible connection hoses
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Minta
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Deck Plate Included:
No
Depth:
9-1/2 in
EPA Compliant:
Yes
Faucet Connection Size:
6/16 in
Faucet Height:
13-15/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-3/8 in
Spout Reach:
8-13/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Regular, Spray
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No