Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

You last purchased this on
 
GROHE

Minta Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Minta Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G32319DC0
  • Item #3569589
  • Manufacturer Part #32319DC0
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 13-15/16 in. Faucet height
  • GROHE SilkMove for a lifetime of smooth operation
  • Flexible connection hoses
  • Single-lever sink mixer
  • Dual spray with push button lock: switches from regular water flow to spray
  • 360 degree Swivel radius
  • 8-13/16 in. Faucet reach
  • Gpm: 1.75
  • Rapid installation system
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Cartridge Type:
Ceramic
Collection:
Minta
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Depth:
9-1/2 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-15/16 in
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-down
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
6/16 in
Fitting Sizes:
6/16 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
13-15/17 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Out, Monoblock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-1/2 in
MA Approved -:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Size:
9-1/2 in x 5-11/16 in
Spout Height:
8-9/16 in
Spout Reach:
8-13/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
Toilet Bowl Length:
9-1/2 in
Trim Only:
No
UL Listed:
No
Width:
5-3/4 in