GROHE

Minta Single Handle Sensor Kitchen Faucet in SuperSteel Infinity™

Part #G31359DC2  |  Item #7864507  |  Manufacturer Part #31359DC2

$735.70 EACH

Color/Finish: SuperSteel Infinity™

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Ships in 1-3 Days

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 15-1/8 in. Faucet height
  • 8-9/16 in. Aerator height
  • 8-11/16 in. Faucet reach
  • 360 degree Swivel radius
  • Battery supply 6 v lithium-battery, Type CR-P2
  • Safety shutdown circuit (when battery nearly empty)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Battery Size: 6V

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Minta

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Sensor]

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-7/16 in

Spout Reach: 8-3/4 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
$0

This Item: GROHE Minta Single Handle Sensor Kitchen Faucet in SuperSteel Infinity™ /$735.70