Mounting Nut for 33755SD1 Ladylux Faucet

You last purchased this on
 
GROHE

Universal Mounting Nut for 33755SD1 Ladylux Faucet

  • Fast #
  • Part #G03356000
  • Item #996861
  • Manufacturer Part #03356000
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Mounting Nut for 33755SD1 Ladylux Faucet

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
33755SD1 Ladylux Faucet
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed -:
No
Length:
1 in
NSF Certified:
Yes