• Cart

DESCRIPTION

  • Movario Wall Bar Handshower Holder

Grohe Movario® Hand Shower Holder in Starlight Polished Chrome

G12353000

Color Finish

StarLight® Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Movario®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

$65.52
EACH

(Pricing is for StarLight® Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now